Beli alat vibration di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Ukur Getaran
    Mulai

    Rp26.999.900

    KRISBOW Alat Ukur Getaran
    atribut:
    • Transducer: 100 to 570
    • Measuring Range: 10 to 100
    • Display Screen: LCD, 320 x 200 pixels, with LED backlight
    • Life Battery: Work 20 hours continuously. Charging time 12 hours
    • Accuracy (mm): +/- 5%
    • Dimensions (mm): 171x78.5x28
    • Temperature Range (°С): 0 to 40
  2. SHOWASOKKI Digital Vibration Meter
    Mulai

    Rp27.999.900

    SHOWASOKKI Digital Vibration Meter
    atribut:
    • Acceleration Frequency (Hz): 5 to 10k
    • Acceleration Measurement Range (m/s²): 0.01 to 199.9
    • Speed Frequency (Hz): 10 to 1k
    • Speed Measurement Range (m/s): 0.01 to 199.9
    • Vibration pickup: Piezoelectric type detector
    • Power Supply: AA battery x 2 (included)
    • Purpose of Use: Vibration measurement and maintenance of rotary machines such as pumps and motors. For monitoring the vibration testing machine. Inspection of Centrifuges.
  3. Extech Vibration Meter
    Mulai

    Rp20.999.900

    Extech Vibration Meter
    Deskripsi:
    The VB450 is a convenient compact sized Vibration Meter which measures vibration levels in industrial machinery. Misalignment, poor balancing, structural compromises, and other factors can cause unwanted vibration increases. VB450 features a wide 10Hz to
    atribut:
    • Acceleration (Peak): 0.1 to 199.9 m/s2
    • Velocity (RMS): 0.1 to 199.9mm/s
    • Displacement (Peak-to-Peak): 1 to 1999 micrometer
    • Resolution: 0.1m/s2 , 0.1mm/s, 1 micrometer
    • Basic Accuracy: (5% + 1 digit)
    • Dimensions: 185x68x30mm
  4. Lutron Vibration Meter
    BARU
    Mulai

    Rp9.399.900

    Lutron Vibration Meter
    Deskripsi:
    Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
  5. FLUKE Vibration Tester
    Mulai

    Rp91.999.900

  6. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  7. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  8. Extech Vibration Meter
    Mulai

    Rp20.999.900

    Extech Vibration Meter
    atribut:
    • Display: LCD
  9. TRUSCO Phoenix Wagon Drawer Only
    Mulai

    Rp2.999.900

    TRUSCO Phoenix Wagon Drawer Only
    atribut:
    • Material: Steel (antibacterial powder coating)
    • Drawer Equal Load (kg): 10
  10. SNDWAY Vibration Meter
    Mulai

    Rp2.599.900

    SNDWAY Vibration Meter
    Deskripsi:
    SNDWAY Vibration MeterDigunakan untuk mengukur getaran pada permukaan tertentu, bisa digunakan untuk pipa, lantai, dll.
  11. Tenmars Vibration Meter
    Mulai

    Rp33.999.900

    Tenmars Vibration Meter
    Deskripsi:
    - meet ISO 2954-2012 Measurement- Hi range:10Hz-5KHz.Electrical Specifications:Accurate environmental conditions are: 23°C ± 3°C and RH
    atribut:
    • Measurement Range: Acceleration (RMS,PEAK,MAX HOLD) : 0.5~199.9 m/S², 0.05~20.39g, 2-656 ft/S²; Velocity VEL (RMS, PEAK, MAX HOLD) : 0.5~199.9mm/s, 0.05~19.99cm/s, 0.02~7.87inch/s; Displacement DISP (P-P, MAX HOLD P-P) : 0.005~1.999 mm, 0.002~0.078 inch
    • Resolution: Acceleration (RMS,PEAK,MAX HOLD) : 0.1 m/s², 0.01g, 1 ft/S²; Velocity VEL (RMS, PEAK, MAX HOLD) : 0.1 mm/s, 0.01cm/s, 0.01inch/s; Displacement DISP (P-P, MAX HOLD P-P) : 0.001 mm, 0.001 inch
    • Accuracy: Acceleration (RMS,PEAK,MAX HOLD) : ±(5%+5d)@79.4Hz and 158Hz; Velocity VEL (RMS, PEAK, MAX HOLD) : ± (5%+5d)@79.4Hz and 158Hz; Displacement DISP (P-P, MAX HOLD P-P) : ± (5%+5d)@79.4Hz and 158Hz
    • Calibration Point: Acceleration (RMS,PEAK,MAX HOLD) : 50m/S² (158Hz); Velocity VEL (RMS, PEAK, MAX HOLD) : 50m/s (158Hz); Displacement DISP (P-P, MAX HOLD P-P) : 0.141mm (158Hz)
  12. Benetech Vibration Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    Benetech Vibration Meter
    Deskripsi:
    Vibration Meter Benetech adalah alat ukur getaran yang biasanya digunakan pada mesin yang menghasilkan getaran pada penggunaannya. Dengan analisa getaran dapat diketahui kondisi, problem, dan kerusakan mesin.
    atribut:
    • Accuracy: ±5%
    • Displacement: 0.001 to 1.999mm
    • Power Supply: 9V Battery
  13. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  14. TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    Mulai

    Rp199.900

    TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    atribut:
    • Finishing Material: Natural Rubber (NR)
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
  15. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  16. Lutron Pen Vibration Meter
    Mulai

    Rp5.399.900

    Lutron Pen Vibration Meter
    Deskripsi:
    PEN VIBRATION METERModel : PVB-820- Function : Acceleration, Velocity.- Acceleration : 200 m/s2, 20.00 G.- Velocity : 200 mm/s, 20.00 cm/s.- Frequency : 10 Hz to 1 KHz.- Meet ISO2954, Data hold, Memory (Max., Min.).- DC 1.5 V BATTERY (UM-4, AAA) x 4 PCs.
    atribut:
    • Acceleration (m/s2): 200
    • Frequency (Hz-kHz): 10 to 1
  17. Hikari Rubber
    Rating:
    100% of 100
    (3)
    Mulai

    Rp31.900

Daftar Harga alat vibration Terbaru October 2026
KRISBOW Alat Ukur GetaranRp26.999.900
SHOWASOKKI Digital Vibration MeterRp27.999.900
Extech Vibration MeterRp20.999.900
Lutron Vibration MeterRp9.399.900
FLUKE Vibration TesterRp91.999.900
FLUKE Infrared ThermometerRp1.399.900
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp519.900
Extech Vibration MeterRp20.999.900
TRUSCO Phoenix Wagon Drawer OnlyRp2.999.900
SNDWAY Vibration MeterRp2.599.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)